SP Bel-Art Spindrive® Orbital Vibrating Platform, Bel-Art Products, a part of SP
Catalog # 20903-875
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:22.5W x 22.5L x 5.3H cm (8⅞ x 8⅞ x 2¹⁄₁₆")
- Cat. No.:20903-875
- Orbit:1.5 mm (¹⁄₁₆")
- Weight:1 kg (2.2 lbs.)
- Supplier no.:370410001
Specifications
About this item
Placed and centered on a magnetic stirrer, this platform operates as an orbital vibrator for plates, flasks, or other vessels.
- Economical
- Compact design
- Vibrate and mix; rotating orbit diameter of 1,52 mm (¹/₁₆")
- Vibration adjustment is controlled by setting the magnetic stirrer to the desired speed
- Base incorporates built-in hand holds for lifting and carrying
- Supports up to 6.8 kg (15 lb)
Platform protects the operating mechanism from spills; non-skid surface to prevent containers from sliding.
Ordering information: Supplied without magnetic stirrer which must be ordered separately.