Premium Microscope Slides, Propper Manufacturing
Premium slides, 0.9 - 1.0 mm, 75×25 mm (3×1")
Catalog # 48300-750
Supplier: Propper
Supplier #: 15812100
Jump to:
Product Details & Documents
Propper premium microscope slides are pre-cleaned and made from high-quality glass.
- Made of colorless water-white glass
- Allows for uniform wetting
- Single side frosted or double side twin-frosted
Slides are guaranteed to be non-fogging, non-corrosive. Superior quality glass allows exception clarity, uniformity and maximum light transmission with no selective color absorption.
Certifications: ISO 8037-1:1986; ISO 8037-2:1997
Specifications
- Description:Premium slides
- L×W:75×25 mm (3×1")
- Thickness:0.9 - 1.0 mm



