SP Bel-Art Petri Dish Incubation Tray, Bel-Art Products, a part of SP
Catalog # 10600-116
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Petri Dish Incubation Tray
- Dimensions:34.9L x 13.7W x 2.2H cm (133/4 x 53/8 x 7/8")
- Cat. No.:10600-116
- Supplier no.:189830000
Specifications
About this item
The petri dish incubation tray holds 100 mm (4") petri dishes securely on an incubator rack.
- Incubation tray is an excellent aid for keeping cell cultures organized
- Steam autoclavable at 121 °C (250 °F) for 15 to 20 minutes
Each tray has 28 holes in the bottom, 19 mm (3/4") in diameter, to allow air passage. Made from 1.6 mm (1/16") thick, white epoxy-coated steel.