Specifications
- Capacity:54 Dishes
- Color:White
- Description:Petri Dish Rack
- Dimensions:26.7L x 17.1W x 17.1H cm (101/2 x 63/4 x 63/4")
- Cat. No.:89106-748
- Supplier no.:F189910060
Specifications
About this item
This rack is useful for safe transport and incubation of 60 mm Petri dishes and helps to streamline benchtop sample processing.
- Small benchtop footprint
- Stackable
- Finger access slot allow safe removal from the rack with a secure grip
- Autoclavable
Each rack has six columns and holds up to fifty-four Petri dishes with lids
Up to four racks can be stacked together and interlocked to prevent accidental knock over. Finger access slots in the base allow a stack of dishes to be safely removed from the rack with a secure grip. Rack base is epoxy coated steel, and all other parts are made of white polypropylene.
Steam autoclavable at 121 °C (250 °F). Racks are shipped flat and easily assemble in minutes.
The 101/2×63/4" base area preserves benchtop space, and a large center divider has space for labeling and includes a carrying handle that does not interfere with samples.