Order Entry
Puerto Rico
ContactUsLinkComponent
Lil' Red Canister HEPA Vac, Atrix
Lil' Red Canister HEPA Vac, Atrix
  100720-970
cUL Listed
UL Listed
undefined
Lil' Red Canister HEPA Vac, Atrix
  100720-970
 :  AHSC-1
cUL Listed
UL Listed

 

  • Capacity:
    2 Qt.
  • Color:
    Red
  • Description:
    Lil' Red Canister HEPA Vacuum with 3-Stage Filtration
  • Power:
    1200 W
  • Voltage:
    110 V
  • Cat. No.:
    100720-970
  • Supplier no.:
    AHSC-1

 

 

With its 1200 Watt, variable speed motor the new Atrix Lil’ Red vacuum can be used to clean short nap carpet, rugs, hard floors, drapes, blinds, cars and furniture

Because of its light weight and convenient handle, vacuuming stairs, shelves, fan blades, and other hard to reach surfaces is very easy. HEPA filter bags are standard to capture pet dander as well. Vacuum features a full-bag indicator light.

 : HEPA Canister Lil Red Vacuum comes with two HEPA Bags, 16.5' retractable power cord, 6' hose, metal extension wand, hard floor brush, crevice tool with brush and furniture nozzle. Accessories include two floor utensils, crevice tool, round dust brush, upholstery utensil and adjustable wand