Express Plus HEPA Vac, Atrix
101640-730
- Capacity:1 Qt.
- Color:Black
- Description:Express Plus HEPA Vacuum
- Voltage:79 CFM/110V
- Cat. No.:101640-730
- Supplier no.:VACEXP-04
The Express Plus 1 Quart HEPA dry particulate vacuum is an economical, light duty vacuum
HEPA Efficiency: 99.97% @ .3 microns. Vacuum components are ESD Safe.
: Includes 600 Watt flow through motor, 6" ESD Safe hose, 12" ESD Safe flexneck tool, ESD Safe crevice tool with brush, ESD Safe round dusting brush, HEPA Cartridge filter, Electronic Line Filter, Detachable power cord, ESD Safe