Order Entry
Puerto Rico
ContactUsLinkComponent
SP Bel-Art Conical Tube Holder, 15 and 50 ml, Bel-Art Products, a part of SP
SP Bel-Art Conical Tube Holder, 15 and 50 ml, Bel-Art Products, a part of SP
Catalog # 89093-448
undefined
SP Bel-Art Conical Tube Holder, 15 and 50 ml, Bel-Art Products, a part of SP
Catalog # 89093-448
Supplier Number:  F18796-0000

Specifications

  • Description:
    Conical Tube Holder
  • Height:
    6.4 cm (2.5") Arms
  • Cat. No.:
    89093-448
  • For tubes:
    15/50 ml
  • Supplier no.:
    187960000

Specifications

About this item

The most versatile tube holder on the market, this set-up takes just seconds and gives users the choice of creating a 15 mL or a 50 mL tube holder.

  • Easy set-up
  • Open uprights allow clear visibility
  • Conical bottom
  • Easy to remove from holder
  • Polypropylene construction
  • Autoclavable

Unlike other tube holders, the open uprights allow users to view the entire contents of the tube

Tubes can be easily lifted from the holder, or pinch the uprights to carry the holder with the tube. Tube holders are manufactured from autoclavable polypropylene.

No more guessing if there is liquid remaining in the conical bottom.