Order Entry
Puerto Rico
ContactUsLinkComponent
Reaction Flasks, Spherical, Ace Glass
Reaction Flasks, Spherical, Ace Glass
Catalog # 89055-412
Supplier:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
undefined
Reaction Flasks, Spherical, Ace Glass
Catalog # 89055-412
Supplier:  Ace Glass
Supplier Number:  6533-05
Product available on GSA Advantage®
Small Business Enterprise

Specifications

  • Ext.Ø:
    226 mm
  • Ø int.:
    212 mm
  • Capacity:
    5 L
  • Description:
    Reaction Flasks, Spherical
  • Height:
    320 mm
  • Cat. No.:
    89055-412
  • Flange I.D.:
    100 mm (4")
  • Supplier no.:
    6533-05

Specifications

About this item

Rugged spherical reaction flasks with Duran flat flange and O-ring groove are for use with quick release clamps (sold separately).

Each flask is supplied with one CAPFE O-ring (PTFE encapsulated silicone O-ring). Flasks 12 L and larger are supplied with capacity reference graduations. 

Ordering information: For cooling/heating coils, mantles, plain silicone O-rings, or reaction heads, contact your Avantor representative.