SP Bel-Art H-B Durac® Stem Thermometer, Calibrated, Electronic, Stainless Steel, 127 mm Probe, Bel-Art Products, a part of SP
Catalog # 30617-794
Supplier: Bel-Art Products, a Part of SP
Specifications
- Protection class:Water resistant IP 65
- Description:Stem thermometer with maximum/minimum, data hold
- Temperature Accuracy:±1 °C from –20...+120 °C; otherwise ±2 °C
- Temperature Resolution:0.1 °C/°F
- W×D×H:200L×25W mm (7.9×1.0")
- Calibration Points:0, 100 °C
- Probe:127 mm (5") stainless steel
- Battery Type:LR44
- Cat. No.:30617-794
- Range:–50...200 ° (–58...+392 ˚F)
- Supplier no.:3700
Specifications
About this item
Digital stem thermometer is suitable for field studies, wet lab applications, wash down areas, food testing and tanks.
- Will read temperatures in liquids, semi-solids and gases
- Stainless-steel probe easily reaches into cuvettes, test tubes, flasks, beakers and more
- Includes accredited calibration documentation that meets the requirements of ISO 17025
- Individually serialized, CE marked
Certifications: Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2017, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Delivery: Includes multi-language instructions (English, French, German, Italian, Portuguese, and Spanish).
Caution: These electronic stem thermometers are not suitable for solids such as frozen items.