Eisco® Male Pelvis Model
Catalog # 470212-434
Supplier: Wards
Specifications
- Description:Male Pelvis Section
- Height:38 cm
- Length:33 cm
- Cat. No.:470212-434
- Width:26 cm
- Supplier no.:AM119BAS
- No. of parts:2
Specifications
About this item
The life-size human pelvis model is flexible for simpler research.
- Hand-Painted
- English Key Included
- Malleable Plastic Construction
- Model Dissects into Three Parts
Users can dissect the model into three parts to examine the important structures found in the human male pelvis.
The features include the rectum, bladder, prostate, testicular ducts, and genitalia.