81-Well Microtube Storage Boxes
Catalog # 71003-648
Supplier: Heathrow Scientific
Specifications
- Color:Assorted (orange, yellow, green, blue, and purple)
- Description:81-well microtube storage boxes
- Dimensions:130×130×47 mm (5⅛×5⅛×1⅞")
- Cat. No.:71003-648
- For tubes:1.5 - 2.0 ml
- Supplier no.:HS120040
Specifications
About this item
These storage boxex holds 1.5 and 2.0 ml microcentrifuge tubes and cryogenic vials.
- Easy open and secure lid fitted with friction fit design
- Stackable, saving valuable space in the lab
- Can be used in temperatures as low as −80 °C
- Autoclavable
Made of translucent, vibrantly colored polypropylene which allows for visibility inside the box & color coding identification. Tube capacity is indicated on the outside the box within a distinctive wave design. Quick visual identification with uniform wells and alphanumeric location identification along with a frosted labeling area.
Ordering information: Assorted color orders include blue, green, orange, purple, and yellow boxes.