Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® Premium Enlarged Human Ear Model, 5 Parts
Eisco® Premium Enlarged Human Ear Model, 5 Parts
Catalog # 470212-474
Supplier:  Wards
undefined
Eisco® Premium Enlarged Human Ear Model, 5 Parts
Catalog # 470212-474
Supplier:  Wards
Supplier Number:  AM42AS

Specifications

  • Description:
    Dissectible Ear
  • Height:
    23 cm
  • Length:
    35 cm
  • Cat. No.:
    470212-474
  • Width:
    25 cm
  • Supplier no.:
    AM42AS
  • No. of parts:
    5

Specifications

About this item

Multi-piece enlarged model for advanced anatomical studies of the human ear.

  • Enlarged (5x) human ear model
  • Includes 5 removable pieces
  • Mounted on base
  • Hand painted
  • Included numbered key card

This hand painted human ear model allows detailed study of the outer, middle, and inner ear. Five removable parts include: petros portion of the temporal bone section of the auditory canal, labyrinth, tympanic membrane with malleus, and incus.