Eisco® Enlarged Human Larynx Model, 3 Parts
Catalog # 470212-462
Supplier: Wards
Specifications
- Description:Larynx
- Height:26 cm
- Length:13 cm
- Cat. No.:470212-462
- Width:13 cm
- Supplier no.:AM270AS
- No. of parts:3
Specifications
About this item
Enlarged model of the human larynx, including voice box.
- Enlarged (3x) model of human larynx
- 3 parts, including voice box
- Hand painted
- Mounted on base
- Includes numbered key card
The three part model human larynx allows students to dissect the larynx and observe the movements of the epiglottis and cartilage in the voice box.