Eisco® Median Section of the Head
Catalog # 470212-446
Supplier: Wards
Specifications
- Description:Median Section Of The Head
- Height:3 cm
- Length:32 cm
- No. of keyed items:70
- Cat. No.:470212-446
- Width:23 cm
- Supplier no.:AM18AS
- No. of parts:1
Specifications
About this item
A highly detailed model that identifies 70 structures in a typical human head and neck.
- Life size, median section of a human head and neck
- Hand painted
- Flat mounted on base
- Includes numbered key card
Presented as a sagittal plane section of the anatomy within the human head. This full size model allows you to easily examine the anatomy of the brain, nose, mouth, pharynx, larynx, vertebral column, and neck.