Order Entry
Puerto Rico
ContactUsLinkComponent
Eisco® Kidney and Adrenal Gland Model
Eisco® Kidney and Adrenal Gland Model
Catalog # 470212-426
Supplier:  Wards
undefined
Eisco® Kidney and Adrenal Gland Model
Catalog # 470212-426
Supplier:  Wards
Supplier Number:  AM0110AS

Specifications

  • Description:
    Kidney and adrenal
  • Height:
    28 cm
  • Length:
    13 cm
  • Cat. No.:
    470212-426
  • Width:
    13 cm
  • Supplier no.:
    AM0110AS
  • No. of parts:
    2

Specifications

About this item

Life size replica of a human kidney in two parts.

  • Designed by medical professionals and educators
  • Custom molded using the highest quality nontoxic polymers and PVC
  • Hand-painted by skilled artists
  • Includes a key card

This life size replica of a human kidney highlights kidney functions. The adrenal glands, the renal and adrenal vessels are emphasized to show how blood is filtered. The removable front half of the model allows students to study the renal cortex, medulla, and the division of the renal artery down to the capillary level.