Order Entry
Puerto Rico
ContactUsLinkComponent
 
IKAMAG® Color Squid Magnetic Stirrer, IKA® Works
Catalog # 97048-750
Supplier:  IKA Works
undefined
IKAMAG® Color Squid Magnetic Stirrer, IKA® Works
Catalog # 97048-750
Supplier:  IKA Works
Supplier Number:  0003671000

Specifications

  • Description:
    IKAMAG® Color Squid Magnetic Stirrer
  • W×D×H:
    145×160×45 mm
  • Cat. No.:
    97048-750
  • Electrical:
    100/240 V, 50/60 Hz
  • Speed range:
    0 - 2500 rpm
  • Max. capacity:
    1 L (33.8 oz.)
  • Overall dimensions:
    145×160×45 mm
  • Supplier no.:
    3671000

Specifications

About this item

This improved, compact magnetic stirrer now features a new design

An LED digital speed display and an electronically controlled motor for increased capacity are two of many new features. The unit also provides outstanding chemical resistance due to a glass top and a synthetic bottom made of TPC-ET.