Order Entry
Puerto Rico
ContactUsLinkComponent
AutoSystem Autosampler Syringe, Gas Tight, PerkinElmer
AutoSystem Autosampler Syringe, Gas Tight, PerkinElmer
Catalog # 97012-926
Supplier:  PerkinElmer
undefined
AutoSystem Autosampler Syringe, Gas Tight, PerkinElmer
Catalog # 97012-926
Supplier:  PerkinElmer
Supplier Number:  N6101390

Specifications

  • Ext.Ø:
    0.63 mm
  • Volume:
    5 µl
  • Cat. No.:
    97012-926
  • Needle gauge:
    23
  • Supplier no.:
    N6101390

Specifications

About this item

Metal Plunger in Barrel with PTFE-Tipped Seal used for routine analysis.

  • PTFE-tipped seal
  • Ensured tight seal against gas leakage
  • Suitable for routine analysis procedures

Engineered to assure maximum accuracy error of ±2%.

Ordering information: Shipped standard with instrument. Metal plunger barrel with Tetlon-tipped seal required for complete installation