Saran Classic Wraps, 12×100 ft, Andwin Scientific
Catalog # 89136-664
Supplier: Andwin
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Width:305 mm (12")
- Description:Wrap, classic
- Length:30.5 m (100')
- Cat. No.:89136-664
- Supplier no.:46300723
Specifications
About this item
Saran Classic Wrap is supplied on a 12 x 100 ft
roll.