Order Entry
Puerto Rico
ContactUsLinkComponent
GreenHouse Blowdown Evaporator, System 21, Heidolph Radleys
GreenHouse Blowdown Evaporator, System 21, Heidolph Radleys
Catalog # 80086-228
Supplier:  Heidolph NA, LLC
GreenHouse Blowdown Evaporator, System 21, Heidolph Radleys
Catalog # 80086-228
Supplier:  Heidolph NA, LLC
Supplier Number:  015850210

Specifications

  • Ø:
    16 mm Well
  • Temperature range:
    Heating ambient to 150 °C
  • Description:
    System 21 with 24 reaction positions (MTP format), 30 minute max. heat-up time
  • Cat. No.:
    80086-228
  • Working volume:
    0.5 - 7.0 ml
  • Speed range:
    0 - 1100 rpm
  • Temperature control accuracy:
    Better than 0.5 °C
  • Supplier no.:
    15-85-021-0

Specifications

About this item

Turn your existing GreenHouse Parallel Synthesizer into a parallel evaporator, or simply use this system as your own personal benchtop evaporator

The GreenHouse Blowdown Evaporator uses a precisely controlled flow of inert gas combined with digitally controlled heating to carefully evaporate your samples. Interchangeable plates with either 8 or 24 hollow pins deliver an equal flow of gas to each tube, vial or well. The absence of any vacuum avoids bumping, further protecting your sample during evaporation.

Ordering information: This System includes GreenHouse Blowdown head, Long Blowdown pin plate 6 x 4 for GreenHouse tubes, GreenHouse Blowdown base adaptor, Blowdown condenser, Blowdown 150 mL reservoir, Blowdown pin plate 6 x 4, Blowdown pin plate 4 x 2, Blowdown stand-alone base, Flowmeter 2 to 27 L/min with stand, gas connection tubing 5 m, GreenHouse glass cylinder, AT01 vial rack 4 x 2 for 27.8 mm OD vials, AT02 vial rack 6 x 4 for 13 mm OD vials, AT03 vial rack 6 x 4 for 13.8 mm OD vials, AT05 vial rack 4 x 2 for 24.3 mm OD vials, AT06 vial rack 6 x 4 for 15 mm OD vials, Carousel Stirring Hotplate 115V, Carousel temperature controller. Inert gas: Yes; Reflux: Yes.