Order Entry
Puerto Rico
ContactUsLinkComponent
Calcium nitrate tetrahydrate ACS, VWR Chemicals BDH®
Irritant
Corrosive
Calcium nitrate tetrahydrate ACS, VWR Chemicals BDH®
Supplier:  VWR International
Certificates
undefined
Irritant
Corrosive
Calcium nitrate tetrahydrate ACS, VWR Chemicals BDH®
Supplier:  VWR International
Certificates

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specification Test Results

  • Barium:
    <= 0.005 %
  • Chloride:
    <= 0.005 %
  • Heavy Metals (as Pb):
    <= 0.0005 %
  • Insolubles:
    <= 0.005 %
  • Iron:
    <= 0.0005 %
  • Magnesium:
    <= 0.05 %
  • Nitrite:
    <= 0.001 %
  • pH (5%, Water) @25C:
    5.0 - 7.0
  • Potassium:
    <= 0.005 %
  • Purity:
    99.0 - 103.0 %
  • Sodium:
    <= 0.01 %
  • Strontium:
    <= 0.05 %
  • Sulfate:
    <= 0.002 %

Specification Test Results

Related Information