Order Entry
Puerto Rico
ContactUsLinkComponent
Interactive Mobile Media Cabinet, Diversified Woodcrafts
Interactive Mobile Media Cabinet, Diversified Woodcrafts
Catalog # 89375-416
Supplier:  VWR International
   Safer Human and Environmental Health
Interactive Mobile Media Cabinet, Diversified Woodcrafts
Catalog # 89375-416
Supplier:  VWR International
   Safer Human and Environmental Health

Specifications

  • Depth:
    36"
  • Width:
    32"
  • Description:
    Mobile cabinet "Media" with 0.75" solid phenolic top
  • Height:
    74"
  • Material:
    Oak
  • Environmentally Preferable:
    Safer Human and Environmental Health
  • Environmental Certification:
    MAS Certified Green
  • Cat. No.:
    89375-416

Specifications

About this item

A unique mobile cabinet that allows the user to store, move and use many electronic devices at one time.

  • Ample storage
  • Easy to clean
  • Oak veneer with a chemical-resistant finish

The unit has ample storage with two dovetailed drawers and cabinets with adjustable shelves for things like projectors, printers, laptops, PCUs and general supply items. The 1" phenolic resin top is both chemical-resistant and easy to clean. The top has a cutout section (21.75W×17.25"D) where a monitor can be attached to a flat planel mounitor arm. A monitor (not included) can adjust to be exposed above the cabinet, or used in the cabinet and seen through a Plexiglas planel that fits over the opening. A phenolic panel is also included for times when the monitor is not needed. The unit includes a pullout keyboard tray, 2 data ports, an extension cord, a duplex outlet and an inlet plug. On the backside of the unit, doors provide access to a power-strip, which has l8 outlets. Throughout the unit there are holes for running cables to the appropriate areas. Venting is cleverly disguised in the botom of the unit. This unit has an oak veneer with a chemical-resistant finish.