PIG® Elephant Poly-Back Absorbent Mat Roll, New Pig
Catalog # 46000-538
Supplier: New Pig
Specifications
- Description:Mediumweight
- Dimensions:78.7 cm x 30 m (31" x 100')
- Cat. No.:46000-538
- Supplier no.:MAT270
Specifications
About this item
Highly absorbent eight-layer PIG Mat is zigzag stitched to offer excellent walk-on durability.
- Absorbs and retains oils, coolants, solvents and water
- Dark gray color hides grime, so mat stays on the job longer
- Flame-resistant material won't burn immediately like cellulose mats; melts when exposed to high heat while on the job
- Can be wrung out and incinerated after use to reduce waste or for fuels blending
- Poly backing prevents absorbed liquids from reaching floors and provides added traction for safe footing
- Rolls are ideal for walkways and large areas to soak up leaks and overspray
Designed specifically for heavy foot traffic or moderate to light wheeled traffic; put the zigzag side up to extend product life. Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup. Highly absorbent, fine-fiber construction won't leave liquids or fiber residue behind.