Specifications
- Particle Size:34 µm
- Description:Q Sepharose™ High Peformance
- Size:75 mL
- pH Range:2 - 12
- Matrix:6% cross-linked agarose
- Ligand:Quaternary amine
- Storage Temperature:4 - 30 °C
- Total Ionic Capacity:0,14 - 0,20 mmol Cl-/ml
- Flow Rate:30 - 150 cm/h
- Cat. No.:97067-870
- Type:Liquid
- Exclusion limit:4 x 106 globular proteins
- Supplier no.:17101401
Specifications
About this item
Q Sepharose™ High Performance is composed of crosslinked agarose beads with a mean diameter of 34 µm, modified with quaternary (Q) strong anion exchange groups.
- High resolution, high capacity separation with high recovery
- High chemical stability for effective CIP/sanitisation
- Bioprocessing medium supported for industrial applications and well-established in approved processes
- Hydrophilic nature of the base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool
Q Sepharose High Performance is available in a range of different bulk pack sizes and convenient pre-packed formats for easy scale-up and process development. As member of the BioProcess media range, Q Sepharose High Performance meets industrial demands with security of supply and comprehensive technical and regulatory support.
It is designed for intermediate purification and polishing applications and to be used when resolution and capacity have priority. Q Sepharose High Performance has high chemical stability and withstands effective CIP/sanitization protocols using sodium hydroxide. The hydrophilic nature of the base matrix ensures low levels of non-specific binding leading to low levels of host cell-derived impurities in the elution pool.