Order Entry
Puerto Rico
ContactUsLinkComponent
 
HiPrep Q HP Columns
  30621-416
 :  Cytiva
Product available on GSA Advantage®
undefined
HiPrep Q HP Columns
  30621-416
 :  Cytiva
 :  29-0181-82
Product available on GSA Advantage®

 

  • Flow rate:
    1 - 5 ml/min
  • Particle Size:
    34 µm
  • Max. Pressure:
    3 bar [0.3 MPa] (44 psi)
  • Capacity:
    20 ml
  • Description:
    HiPrep™ Q HP
  • pH Range:
    2 - 12
  • Storage:
    4...30 °C, 20% Ethanol, 0.2 M Sodium Acetate
  • Column hardware:
    PP
  • Bed dimensions:
    16×100 mm
  • Flow velocity:
    <150 cm/h
  • Cat. No.:
    30621-416
  • Supplier no.:
    29018182

 

 

HiPrep Q HP is a 20 ml strong anion exchange chromatography column for high resolution small-scale protein purification.

  • Packed with Q Sepharose High Performance strong quarternary ammonium anion exchange resin
  • Small (34 µm) bead size delivers high-performance, high-resolution purifications.
  • 20 ml HiPrep column format compatible with single-pump configurations and chromatography systems such as ÄKTA systems

The Q functional group is a quaternary amino group coupled to the matrix via chemically stable ether linkages. Q Sepharose High Performance is a strong anion exchanger charged with high loading capacity over broad pH ranges.