Order Entry
Puerto Rico
ContactUsLinkComponent
HiPrep SP XL 16/10 Columns, Cytiva
HiPrep SP XL 16/10 Columns, Cytiva
  89128-882
 :  Cytiva
Product available on GSA Advantage®
undefined
HiPrep SP XL 16/10 Columns, Cytiva
  89128-882
 :  Cytiva
 :  28-9365-40
Product available on GSA Advantage®

 

  • Flow rate:
    2 - 10 mL/min
  • Max. Pressure:
    1.5 bar [0.15 MPa] (22 psi)
  • Capacity:
    20 ml
  • Description:
    89128-882
  • Storage:
    4 to 30 °C, 20% Ethanol, 0.2 M Sodium Acetate
  • Column hardware:
    PP
  • Bed dimensions:
    16×100 mm
  • Flow velocity:
    <300 cm/h
  • Cat. No.:
    89128-882
  • Supplier no.:
    28-9365-40

 

 

HiPrep SP XL 16/10 is a prepacked, ready to use column for ion exchange chromatography.

  • Provide high loading capacity and fast purifications
  • Optimized for reliable, reproducible separations
  • Compatible with simple pump-based configurations and chromatography systems such as ÄKTA design
  • Excellent choice for rapid enrichment during initial capture of proteins from start material
  • Strong Sulfopropyl (SP) cation exchanger

It is prepacked with SP Sepharose XL for inital capture of proteins and other biomoleculs with ion exchange (IEX) chromatography.