HiTrap Columns, Butyl HP, Cytiva
Supplier: Cytiva
Certificates
About this item
HiTrap Butyl HP are prepacked Butyl Sepharose High Performance columns for high-resolution hydrophobic interaction chromatography (HIC). The columns are used for small-scale protein purification as well as for screening of binding and elution conditions.
- Provide convenient and fast small-scale protein purifications
- Flexible design for use with syringes, single laboratory pump, or chromatography system such as ÄKTA design
- High flow rates and high capacities
- Excellent and easy scale-up achieved by connecting several HiTrap columns in series or using HiPrep columns
Butyl Sepharose High Performance is an aliphatic HIC resin, designed for intermediate and polishing step where high resolution has priority.
Specifications
- Catalog No:
- 95055-858
- 95056-164
- Description:
- 95055-858
- 95056-164
- Max. Pressure:
- 5 bar [0.5 MPa] (70 psi)
- 5 bar [0.5 MPa] (70 psi)
- Storage:
- 4 to 30 °C, 20% Ethanol
- 4 to 30 °C, 20% Ethanol