SOURCE 15PHE PE Columns, Cytiva
Catalog # 95056-202
Supplier: Cytiva
Product available on GSA Advantage®
Specifications
- Flow rate:<5 ml/min
- Particle Size:15 µm
- Max. Pressure:40 bar [4 MPa] (580 psi)
- Capacity:1.7 ml
- Description:SOURCE 15PHE 4.6/100 PE
- Environmentally Preferable:
- pH Range:2 - 12
- Storage:4 to 30 °C, 20% Ethanol
- Column hardware:PEEK
- Bed dimensions:4.6×100 mm
- Cat. No.:95056-202
- Supplier no.:17-5186-01
Specifications
About this item
SOURCE 15PHE 4.6/100 PE is a Tricorn high performance column pre-packed with SOURCE 15PHE.
- High resolution separations at high loads and high flow rates
- Wide range of selectivities
- Reproducible quality
- Excellent scalability
- High chemical and physical stability
- Low backpressure
SOURCE 15PHE 4.6/100 PE high capacity makes it an excellent choice for preparative hydrophobic interaction purifications at laboratory scale. In addition, its longer bed height provides increased resolution. The column is also useful for optimization studies during scale-up.
Delivery: Includes Valco fittings for ÄKTAdesign systems and are supplied with M6 connectors for FPLC system.