Accessories for PIG® Spill Kit in Extra-Large Response Chest, New Pig
Catalog # 56620-280
Supplier: New Pig
Specifications
- For Use With:Oils, Coolants, Solvents, Water – Universal
- Description:Refill for PIG® Spill Kit in Extra-Large Response Chest, Absorbs up to 541.3 L (143 gal.)
- Cat. No.:56620-280
- Absorbency:541.3 L (143 gal.)
- Supplier no.:KITR204
- Details:18× - ext. dia. 3" x 10' L PIG® Blue Absorbent Sock; 55× - ext. dia. 3" x 48" L PIG® Blue Absorbent Sock; 150× - 15" W x 20" L PIG® Absorbent Mat Pad; 17× - 17" W x 21" L x 2" H PIG® Absorbent Pillow; 224× - 11.8" W x 13" L PIG® PR40 All-Purpose Wipers; 30× - 36" W x 60" H Polyethylene Disposal Bags; 1× - Instructions; 6× - 2" W x 6" L Tamperproof Seal Label
Specifications
About this item
Refill for PIG® Spill Kit in Extra-Large Response Refill for PIG® Spill Kit in Extra-Large Response Chest. Don't be caught with an empty spill kit when you need it most! Keep a refill handy to instantly replace used contents.
- Packed to refill your PIG Spill Kit in Extra-Large Response Chest or use as an economical boxed spill kit
- PIG Blue Socks stop spreading spills; PIG Mat and Pillows absorb; wipers clean surfaces and hands
- Temporary disposal bags help make cleanup easier
- Tamperproof seals help prevent pilfering of spill response supplies
- Four easy-access compartments hold supplies to handle large spills
- Includes wooden pallet with forklift entry for easy moving
Only PIG Spill Kit Refills feature PIG Absorbents proven for rapid response.
Packaging: Packed in sturdy, affordable, tri-wall cardboard.