Specifications
- Capacity:Up to 22x microtubes (max. 15 mm diameter)
- Description:360° Mini Tube Rotator
- Electrical:12V
- Max. Load:0.5 kg
- Display:LED
- Operating Temperature:4...40 °C
- Speed:5 to 30 rpm
- Timer:1 min to 24 hours (with automatic switch-off)
- Cat. No.:89402-918
- Supplier no.:PTR-25
Specifications
About this item
Compact rotator with easy to use controls, provides thorough end over end mixing of samples in tubes up to 50 ml
360° vertical rotation, vertical rotation speed range 5 to 30 min. Easy to read LED screen shows time. Continuous or timer operation; integral digital timer 1 min to 24 h, with automatic switch-off, time remaining is displayed. Can be used at 4 to 40°C (80% relative humidity for temperatures up to 31°C, decreasing linearly to 50% relative humidity at 40°C, non-condensing), in an incubator or cold room.
Applications include hybridisation reactions, cell growth, soft extraction, binding reactions, preventing blood coagulation and homogenisation of biological components in solution. The reliable motor produces regulated rotation throughout the speed range.