Order Entry
Puerto Rico
ContactUsLinkComponent
PIG® Base Neutralizing Spill Kit in Bucket, New Pig
PIG® Base Neutralizing Spill Kit in Bucket, New Pig
Catalog # 89205-842
Supplier:  New Pig
undefined
PIG® Base Neutralizing Spill Kit in Bucket, New Pig
Catalog # 89205-842
Supplier:  New Pig
Supplier Number:  KIT319

Specifications

  • Capacity:
    Up to 15.1 L (4 gal.)
  • Cat. No.:
    89205-842
  • Supplier no.:
    KIT319

Specifications

About this item

All absorbents in this specially-designed kit neutralize base or caustic spills. PIG Base Neutralizing Socks stop spreading spills; PIG Base Neutralizing Mats, Pillows and Ampho-Mag Neutralizer absorb.

  • Neutralize base or caustic spills
  • Socks stop spreading spills
  • Mats, Pillows and Ampho-Mag absorb
  • Not UN rated

Lightweight, 100% polyethylene container resists chemicals

No wheels. Not UN rated.

Container's molded-in handles make it easy to carry. Weather-proof, hinged, polypropylene lid allows easy access and keeps contents clean, dry and secure. Contents are organized for quick, efficient response. Includes PPE to guard against caustic materials. Large, color-coded label makes identification fast and accurate. Temporary disposal bags with ties help make cleanup easier.