PIG® Acid Neutralizing Spill Kit in Bucket, New Pig
Catalog # 89093-180
Supplier: New Pig
Specifications
- Capacity:Up to 15.1 L (4 gal.)
- Cat. No.:89093-180
- Supplier no.:KIT318
Specifications
About this item
All absorbents in this specially-designed kit neutralize acid spills. PIG Acid Neutralizing Socks stop spreading spills; PIG Acid Neutralizing Mats, Pillows and Ampho-Mag Neutralizer absorb; PIG Acid Neutralizing Wipers finish cleanup.
- Neutralize acid spills
- Socks stop spreading spills
- Mats, pillows and ampho-mag absorb
- Wipers finish cleanup
- Not UN rated
Lightweight, 100% polyethylene container resists chemicals.
No wheels. Not UN rated.
Container's molded-in handles make it easy to carry. Weather-proof, hinged, polypropylene lid allows easy access and keeps contents clean, dry and secure. Contents are organized for quick, efficient response. Includes PPE to guard against acidic materials. Large, color-coded label makes identification fast and accurate. Temporary disposal bags with ties help make cleanup easier.