Accessories for PIG® HazMat Spill Kit in 95-Gallon Overpack Salvage Drum, New Pig
56620-284
: New Pig
- For Use With:Acids; Bases; Unknowns
- Description:Refill for PIG® HazMat Spill Kit in 95-Gallon Container, Absorbs up to 238.5 L (63 gal.)
- Environmentally Preferable:
- Cat. No.:56620-284
- Absorbency:238.5 L (63 gal.)
- Supplier no.:KITR302
- Details:12× - ext. dia. 3" x 46" L PIG® HazMat Chemical Absorbent Sock; 6× - ext. dia. 3" x 10' L PIG® HazMat Chemical Absorbent Sock; 2× - ext. dia. 5" x 10' L PIG® HazMat Chemical Absorbent Dike; 7× - 17" W x 16" L x 2" H PIG® HazMat Chemical Absorbent Pillow; 75× - 15" W x 20" L PIG® HazMat Chemical Absorbent Mat Pad; 10× - 36" W x 60" H Polyethylene Disposal Bags; 6× - 2" W x 6" L Tamperproof Seal Label; 1× - Instructions
Refill for PIG® HazMat Spill Kit in 95-Gallon Container. Don't be caught with an empty spill kit when you need it most! Keep a refill handy to instantly replace used contents.
- Packed to refill your PIG HazMat Spill Kit in 95-Gallon Overpack Salvage Drum or 95-Gallon Container
- PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb quickly
- PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide
- Temporary disposal bags help make cleanup easier
- Tamperproof seals help prevent pilfering of spill response supplies
Only PIG Spill Kit Refills feature PIG Absorbents proven for rapid response.