PIG® LeakBlocker® Dike, New Pig
Catalog # 56620-798
Supplier: New Pig
Specifications
- Dimensions:5.7 cm x 3 m x 3.5 cm (2.25" x 10' x 1.375")
- Cat. No.:56620-798
- Supplier no.:PLR212
Specifications
About this item
Fast protection for when a leak is starting to spread; just surround machine with dike to contain liquid
Built-in, interlocking end joints create a liquid-proof seal and allow you to join as many sections as you need without extra parts. Confines and diverts fluids without absorbing them, making cleanup or reclamation simpler.
Polyurethane material resists water, oils and many chemicals. High-visibility yellow color draws attention to spill for increased safety. Reusable dike cleans easily with soap and water.
Exclusive New Pig formulation features a flexible, tacky bottom layer that seals tight to smooth surfaces and blocks liquids.