Order Entry
Puerto Rico
ContactUsLinkComponent
 
Conductivity Pen, Large Display, Sper Scientific
Catalog # 97051-722
Supplier:  Sper Scientific
undefined
Conductivity Pen, Large Display, Sper Scientific
Catalog # 97051-722
Supplier:  Sper Scientific
Supplier Number:  850037

Specifications

  • Description:
    Large Display Conductivity Pen
  • Dimensions:
    165 × 38 × 38 mm (6.5 × 1.5 × 1.5")
  • Weight:
    68 g (2½ oz.)
  • Cat. No.:
    97051-722
  • Supplier no.:
    850037

Specifications

About this item

Highly stable and accurate readings with large LCD display

Designed for simple one-hand operation. Simultaneously displays the parameter being measured and temperature in °C or °F. Features automatic temperature compensation, 2-pt. calibration, auto power off, hold function, and a low battery indicator. The case is IP65 waterproof, and will float if accidentally dropped into the water.

Ordering information: 1-year warranty. Comes with 4 button-cell batteries and a built-in probe with protective cap.