Order Entry
United States
ContactUsLinkComponent
 
CryoStar™ NX70 Cryostats, Epredia™, Richard-Allan Scientific
 :  Epredia
 
undefined
CryoStar™ NX70 Cryostats, Epredia™, Richard-Allan Scientific
 :  Epredia
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

 

  • Catalog No:
  • 89235-418
  • 89235-416
  • 89235-436
  • 89235-426
  • 89235-424
  • 89235-422
  • 89235-420
  • 89235-434
  • 89235-432
  • 89235-430
  • 89235-428
  • 89235-414
  • Cutting Stroke:
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • 64 mm (vertical)
  • Cutting Thickness:
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • 0.5 - 500 µm (section); 0.5 - 100 µm (fine section)
  • Retraction Length:
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • 20 µm (specimen retraction)
  • Cutting Speed:
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • 0 - 256 mm/s
  • Display:
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Integrated color LCD touch screen
  • Horizontal Range:
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • 48 mm (horizontal specimen movement)
  • Resolution:
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Trim thickness: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps;
    Fine section: 0.5 to 5 µm in 0.5 µm steps, 5 to 10 µm in 1 µm steps, 10 to 20 µm in 2 µm steps, 20 to 50 µm in 5 µm steps, 50 to 100 µm in 10 µm steps
  • Temperature Control:
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Knife: -35° to -5°C (-31° to +23°F) at 20°C room temp. (decrease 0.5°C/1°C room temp. increase);
    Specimen: -50° to +10°C (-58° to +50°F) at +20°C room temp. (decrease 0.7°C/1°C room temp. increase)
  • Temperature Range:
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • –60 °C (max. chamber)
  • Trimming Thickness:
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • 5 to 500 µm
  • W×D×H:
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • 29.7×39.4×32.3 - 44.0"
  • Weight:
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)
  • 200 kg (440 lb.)