Model 42280 Humidity and Temperature Datalogger, Extech
Catalog # 89370-166
Supplier: Avantor
Specifications
- Resolution:T: 0.1 °C (°F)
RH: 0.1% - Data Memory:16000
- Interface:USB
- Description:Humidity and Temperature Datalogger
- Alarm:User programmable audible and visual
- Display:Triple LCD displays humidity, temperature and date (year, month and day)
- Weight:5.7 oz.
- W×D×H:120.7×88.9×38.1 mm
- Cat. No.:89370-166
- Accuracy:T: ±0.6 °C (±1 °F)
RH: ±3% - Range:T: –20...70 °C (–4...158 °F)
RH: 0 - 100% - Supplier no.:42280
Specifications
About this item
This Humidity and Temperature Datalogger records up to 16,000 readings with a USB interface for downloading to a PC
- Selectable data sampling rate and is programmable from keypad or PC
- With wall, desktop, or tripod mount
- Selectable data sampling rate
- Calibration through optional salt bottles
Dew point: 0 to 50 °C (32 to 122 °F)
Certifications: CE marked.
Ordering information: Supplied complete with Windows® compatible software, USB cable, 110 V AC adaptor, and four AA batteries. The unit also includes a manufacturer's one-year warranty.