Single-Output Laboratory Grade DC Power Supply, 600 Watt, Extech
89370-122
: Avantor
- Description:Single Output Laboratory Grade DC Power Supply, 600 Watt
- Basic Accuracy:±(0.5%+2 digits)
- Current Output:1 - 20 A (100 mA)
- Load/Line Voltage Regulation:50mV/20mV
- Load/Line Current Regulation:100mA min/ 50mA min
- Ripple and Noise:<5mVrms
- Power Source:120VAC, 50Hz/60Hz
- Voltage Output:1 - 30 V (100 mV)
- Cat. No.:89370-122
- Supplier no.:382275
Laboratory Grade Power Supply with 30V/20A Max output
Utilizes two user-defined Voltage and Current presets and one 13.8V/20A factory preset. It features Automatic Constant Current crossover and Dual 3-Digit LED displays. Other features include Overload, over-temperature, and short circuit protection, as well as a Thermostatic Control Fan.
: CE marked.
: Complete with power cord. One year warranty.