Corning® BioCoat™ FluoroBlok™ Fibronectin Cell Culture Inserts, Corning
Catalog # BD354597
Supplier: Corning
Specifications
- Pore size:3.0 µm
- Description:BioCoat™ FluoroBlok™ 24-Well Cell Culture Inserts
- Environmentally Preferable:Low Manufacturing Impact
- Environmental Certification:ISO 14001 - Bedford (reg. no. 14.4942)
- Cat. No.:BD354597
- Surface treatment:Fibronectin
- Supplier no.:354597
Specifications
About this item
Corning® BioCoat™ FluoroBlok™ fibronectin-coated cell culture inserts packaged ready to use in 24-well Falcon® companion plates.
- Convenient, individual inserts packaged in a one-piece, automation friendly 24-multiwell format
- Combined benefits of Falcon® inserts coated with HFN for enhanced cell attachment and growth
- Individual inserts contain a 3.0 µm pore size clear PET membrane