Order Entry
Puerto Rico
ContactUsLinkComponent
Hard-Shell® 96-Well Semi-Skirted PCR Plates, High-Profile, Bio-Rad
Hard-Shell® 96-Well Semi-Skirted PCR Plates, High-Profile, Bio-Rad
Catalog # 101647-160
Supplier:  Bio-Rad
undefined
Hard-Shell® 96-Well Semi-Skirted PCR Plates, High-Profile, Bio-Rad
Catalog # 101647-160
Supplier:  Bio-Rad
Supplier Number:  HSS9601

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Specifications

  • Frame color:
    Clear
  • No. of wells:
    96
  • Skirt:
    Semi-Skirted
  • Well Color:
    Clear
  • Well volume:
    0,35 ml
  • Description:
    PCR Plates
  • Cat. No.:
    101647-160
  • Barcoded:
    No
  • Supplier no.:
    HSS9601

Specifications

About this item

Hard-Shell 96-Well Semi-Skirted PCR Plates are designed to withstand the stresses of thermal cycling and robotic handling

  • Reaction volumes of 5–125 µL (350 µL maximum)
  • Black lettering for easy well identification
  • Free of DNase, RNase and human DNA
  • White-well option for increased fluorescent signal strength
  • Color-coded skirt option with clear wells
  • Low-cost, user-readable bar code option for convenient database tracking

The raised rims around each well allow tight sealing using different procedures including pressure-, adhesive-, and heat-sealing methods. The high-profile (20.75 mm) wells fit most thermal cyclers, real-time PCR detection systems, and DNA sequencers.

The patented two-component design provides stability and flatness, allowing precise positioning for automation. The skirt and deck are molded from a rigid thermostable polymer to eliminate warping and shrinkage, and the thin-wall wells are molded of virgin polypropylene with low DNA binding. The half-height skirt provides improved robotic handling and a labeling surface.

Compatible with: CFX96™, 1000-Series, DNA Engine Opticon® Series, Chromo4™, PTC-100®, DNA Engine® Series, Applied Biosystems standard systems (7300, 7500, 9700, 2070, Veriti, etc.), Applied Biosystems Sanger sequencers (3700, 3730, etc.), Eppendorf Mastercyclers.