Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Basic pH Meter, Sper Scientific

Basic pH Meter, Sper Scientific

Basic pH Meter (Meter Only)
  97011-766
Supplier #:  840087
Basic pH Meter, Sper Scientific
  97011-766
Basic pH Meter, Sper Scientific
Basic pH Meter, Sper Scientific

Basic pH Meter (Meter Only)

 
$285.02
   
Each
Minimum order quantity is 1
 

Simple to operate and sufficient for many field and lab pH tests.

Large .875" high digits and lightweight design make this pH meter ideal for both field and lab applications. Simple to operate and works with any electrode with a BNC connector. Measures the full 0–14 pH range with a high 0.01 pH resolution. Features 2-pt. calibration, hold function, fold-out easel back and a tripod screw.

Ordering information: Comes with a 9V battery, calibration tool, and full instructions. 5 year warranty. Probe not included. The General Purpose pH Probe (840016) and the Spear Tip pH Probe (840049) (for non-liquid measurements) are sold separately.

 
  • Description:
    Basic pH Meter (Meter Only)
  • Cat. No.:
    97011-766
  • Dimensions:
    195 × 68 × 30 mm (7.75 × 2.5 × 1")
  • Weight:
    238 g (8.3 oz )
Accessories

 

  •  
    Description
     
     
  • 97011-786
    Spear Tip pH Probe for non-liquid measurement, 6 month warranty, For use with Model 850081, Models 840087 Basic pH Meter, 850055 Advanced pH Meter, 850060 pH SD Card Logger, 850081 Water Quality Meter, 860031 Benchtop pH/MV Meter, and 860033 Benchtop Water Quality Meter.
       
    Each - $119.21

 

  •  
    Description
     
     
  • 14003-196
    Water-Resistant Instrument Pouch
       
    Each - $36.20

 

  •  
    Description
     
     
  • 14003-202
    Field tripod, folds to 53.3 cm (21"), maximum usage height is 147.3 cm (58")
       
    Each - $55.30

 

  •  
    Description
     
     
  • 97011-784
    pH Probe, For use with Model 850081, Models 840087 Basic pH Meter, 850055 Advanced pH Meter, 850060 pH SD Card Logger, 850081 Water Quality Meter, 860031 Benchtop pH/MV Meter, and 860033 Benchtop Water Quality Meter
       
    Each - $261.69

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.