PFA Autosampler Vials, Savillex
30617-502
: SAVILLEX
Small Business Enterprise
- Cap included:No
- Capacity:2.00 ml
- Description:Autosampler Vial, Conical Interior
- Material:PFA
- Cat. No.:30617-502
- Diameter ×H:16.3×43.7 mm
- Supplier no.:200-002-44
PFA autosampler vials fit many GFAA autosamplers and ICP-MS micro autosamplers.
Service temperature range is –200 to 260°C (–328 to 500°F).
Vials feature a conical interior bottom for efficient sampling of microvolume samples. Manufactured from the highest purity PFA resin for ultratrace metals analysis. Snap-on PFA closure is sold separately.
: Closure is not included, and must be ordered separately.