To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
- Temperature range:5...50 °C (continuous use)
- Description:Ammonia Ion Selective Electrode (ISE), BNC connector
- Environmentally Preferable:
- Junction:Porous Teflon Annular Ring
- Cable Length:0.91 m
- Probe type:Laboratory Combination ISE
- Range:0.06 mg/L to 17,000 mg/L NH3
- Sensor type:Gas sensing: glass w/ replaceable NH3 sensitive membrane
- Filling Solution Required:4447226
- Cat. No.:97021-576
- Supplier no.:5192700
The senION 5192700 combination ammonia gas-sensing ion selective electrode (ISE) features a replaceable membrane module, refillable electrolyte, and fixed cable with BNC connector. The electrode comes with three ammonia membrane modules and a bottle of electrode filling solution.
The 5192700 Ammonia ISE is compatible with sensION, H-Series, and sensION+ systems
ISE compatible sensION+ meters are the MM340 GLP pH/ISE Laboratory Meter or the sensION+ MM374 Laboratory Multimeter.