PFA Centrifuge Tubes, Savillex
Catalog # 30617-506
Supplier: SAVILLEX
Small Business Enterprise
Specifications
- Volume:50 ml (1.7 oz.)
- Description:PFA Centrifuge Tube, Conical Bottom
- Environmentally Preferable:
- Cat. No.:30617-506
- Diameter ×H:28.4×119.4 mm (1.1×4.7")
- Max. rcf:5000×g
- Supplier no.:210-050-30
Specifications
About this item
PFA centrifuge tube with threaded opening.
- Non-sterile
- Autoclavable
- Fits most standard rotors
Service temperature range is –200 to 260 °C (–328 to 500 °F).
Ordering information: Closure is not included, and must be ordered separately.