Order Entry
Puerto Rico
ContactUsLinkComponent
WBGT SD Card Logger, Sper Scientific
WBGT SD Card Logger, Sper Scientific
Catalog # 89168-692
Supplier:  Sper Scientific
undefined
WBGT SD Card Logger, Sper Scientific
Catalog # 89168-692
Supplier:  Sper Scientific
Supplier Number:  800037

Specifications

  • Resolution:
    0.1 of globe temperature, WBGT, air temperature, RH ,dew point and wet bulb
  • Description:
    WBGT SD card logger
  • Weight:
    489 g
  • W×D×H:
    177×68×45 mm (7×2.75×1.76")
  • Cat. No.:
    89168-692
  • Accuracy:
    Indoor: ±1.8 °F (59...138°F) ±2.7 °F (Others), ±1 °C (15...59 °C) ±1.5 °C (others)
    Outdoor: ±2.7 °F (59...132 °F) ±3.6 °F (Others), ±1.5 °C (15...56 °C) ±2 °C (others)
    RH: ≥70% RH ±3% RDG+1% RH,
    <70% RH ±3% RH
  • Range:
    WBGT: Indoor/outdoor: @95% RH 14...126 °F (0% RH 14...93 °F); @95% RH −10...52°C (@0% RH −10...34°C)
    RH: 5 - 95%
    Dew point: 13.5...120.1 °F (−25.3...+48.9 °C)
  • Supplier no.:
    800037

Specifications

About this item

The WBGT SD Card Logger reads relative humidity (RH), air temperature (TA), dew point, wet bulb globe temperature (WBGT), and black globe temperature (TG).

  • Dimensions: 10³/₄×2¹/₂׳/₄" (273×64×44 mm)
  • Globe dimensions: 2³/₄" (70 mm)
  • Globle temperature: 14 to 149 °F, −10 to +65 °C
  • Globe accuracy: ±1.1 °F (@15 to 40 °C), 0.6 °C
  • Air temperature: −32 to +122 °F, −0 to +50 °C
  • Air accuracy: ±1.5 °F (@15 to 40 °C), ±0.8 °C

The unit also captures sample time and date. It records data onto standard SD memory cards (like a digital camera). When full, simply exchange SD cards for unlimited data storage. The removable SD card is easy to transport and insert into a computer’s memory card slot or SD card reader. It uploads preformatted data to Excel, without the need for additional software and cables. Additional SD cards are readily available in a variety of memory sizes. The card logger can also stream data directly to a computer using the optional software and cables. Features an adjustable WBGT audible alarm, min./max., auto power off, low battery indicator, and hold function. This well-made unit is extremely accurate with fast response times, and includes a fold-out tripod and large, easy-to-read backlit LCD.

The dew point and wet bulb temperature values are calculated automatically using the humidity/wet bulb air temperature measurement.

Ordering information: Units are supplied in a soft carrying case with 6 AA batteries, instruction manual, and a 2GB SD card. Each device also includes a 5-year warranty.