Distillation Receiver, Centrifugal Type, Ace Glass
Catalog # 89074-454
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Capacity:15 mL (total)
- Description:Distillation Receiver
- Cat. No.:89074-454
- Top [ST] joint:[ST] 14/20, outer
- Subdivisions:0.1 mL
- Supplier no.:9397-06
Specifications
About this item
This distillation receiver is centrifugal type, calibrated to contain
Fabricated from borosilicate glass.