SCOTT® Standard Roll Bathroom Tissue, KIMBERLY-CLARK PROFESSIONAL®
Catalog # 21905-001
Supplier: Kimberly-Clark
Specifications
- Color:White
- Description:Standard Roll Bathroom Tissue
- Size:4.1 x 4" Sheets
- Thickness:2-Ply
- Cat. No.:21905-001
- Supplier no.:4460
Specifications
About this item
Premium standard roll bathroom tissue offers superior value in a quality product.
Certifications: Meets EPA standards for minimum post consumer waste content: bath tissue 20%; 40% post-consumer waste; 100% recycled fiber. FSC & EcoLogo Certified.
Packaging: 550 sheets/roll.