Order Entry
Puerto Rico
ContactUsLinkComponent
SP Bel-Art Poxygrid® Centrifuge Tube Rack, 500 ml, Bel-Art Products, a part of SP
SP Bel-Art Poxygrid® Centrifuge Tube Rack, 500 ml, Bel-Art Products, a part of SP
Catalog # 89093-450
undefined
SP Bel-Art Poxygrid® Centrifuge Tube Rack, 500 ml, Bel-Art Products, a part of SP
Catalog # 89093-450
Supplier Number:  F19856-0500

Specifications

  • Description:
    Poxygrid® 500mL Centrifuge Tube Rack
  • Dimensions:
    20.3L x 20.3W x 7.6H cm (8 x 8 x 3")
  • Cat. No.:
    89093-450
  • Supplier no.:
    198560500

Specifications

About this item

The only wire rack that holds 500 mL conical centrifuge tubes.

  • Epoxy-coated steel wire construction
  • Conical-bottomed centrifuge tubes
  • Autoclavable

Support, transport, and store up to four 500 mL conical bottom centrifuge tubes. Epoxy-coated steel wire. Steam autoclavable at 121ºC (250ºF).