Workstation Access Egress Organizer, TrippNT
Access/egress organizer, White, 18⅛×7⅕×19⅞"
Catalog # 10012-724
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Supplier: TrippNT
Supplier #: 50193
Workstation Access Egress Organizer, TrippNT
Catalog # 10012-724
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Jump to:
Product Details & Documents
White PVC lab entry changing station is a wall mountable multi-compartment storage cabinet for safety glasses, gloves, lab coats, and personal protection apparel.
- Mounting key holes
- With 3 hooks, 3 bins and 4 compartments
- Safety glass holder
- Glove box holder and shelf
Acrylic doors offer dust protection. Unit features a glove box holder, four small cubbies and one long 18" shelf. Keyhole installation.
Documents
Specifications
- Color:White
- Description:Access/egress organizer
- W×D×H:18⅛×7⅕×19⅞"
- Cat. No.:10012-724
- No. of Compartments:4
- Dispenser type:Wall-mountable
- Material:PVC
- PPE type:Multi-use
- Weight:8 lbs.



