Use directly to resuspend and/or dilute purified DNA or RNA.
- Contaminant Testing:
- DNase (endo): Passes test
- DNase (exo): Passes test
- RNase: Passes test
- Protease: Passes test
- pH(25°C): 7.5 ± 0.1
1X TE solution consisting of 10mM Tris, pH 7.5, and 1mM EDTA.
Solution is 0.2μm filtered and dispensed into vials and/or durable, square Nalgene bottles.
Storage temperature of 1X solution: Ambient
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.