SCOTT® SCOTTFOLD® Towels, Kimberly-Clark Professional®
93000-645
- Color:White
- Cat. No.:93000-645
- Supplier no.:01980
Ideal replacement for C-Folds - guaranteed 10% cost savings vs. C-Fold towels.
- Dispenses one-at-a-time; eliminates tabbing and tearing and is easy to load
- New larger case size to reduce packaging waste
SCOTT® Brand promises design that consistently delivers superior value by offering the optimum balance of product quality and affordability - relative to price and standard brands. Meets EPA standards with a minimum of 40% post-consumer recycled fiber and 60% recycled fiber.
: EcoLogo and FSC Certified.
: 1-ply. 9.4×12.4". 175 sheets per pack.